Sanding Belt, 91 in W, 91 in L, Open Coat, Aluminum Oxide, 80 Grit, Brown

  • Mfr # 7010326532

  • Zoro # G6122389


product price: $866.99
/pk 50, $17.34/ea
Free Shipping & Returns

Key Features

Width
91 in
Length
91 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326532
Zoro #
G6122389
UPC #
00051144115082
Country of Origin
United States

Dimensions

Width
91 in
Length
91 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
80
Color
Brown
Backing Weight
Y Weight
Backing Material
Cloth
Splice Type
Fabri-lok
For Use On
Paint
Sanding Type
Dry
Application
Sanding
For Use With
Wide Belt Sanders
Type
Belt

Description

Cloth Belt 370DZ,4 In.x91 In.,80 Y-Weight,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.