Sanding Belt, Alumina Zirconia, 40 Grit, Green
Mfr # 7010327328
Zoro # G5140331
product price: $93.49
/pk 5, $18.70/ea
Free Shipping & Returns
Key Features
Flap Disc Type
T29
Overall Diameter
7 in
Connector Size
5/8"-11
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327328
Zoro #
G5140331
UPC #
00051141309927
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Center Hole Diameter (Imperial)
5/8"-11
Details
Item
Sanding Belt
Flap Disc Type
T29
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
40
Maximum Operating Speed
8600 rpm
Color
Green
For Use On
Stainless Steel, Carbon Steel
Product Form
Disc
Max Speed
8600.0 rpm
Disc Type
T29
Sub Applications
Blending
Equipment - Machines
Right Angle Grinders
Application
Deburring, Finishing, Polishing, Grinding
Description
Flp Dc 577F,T29 7inx5/8-11 40 YF-wei,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.