
Sanding Belt, Alumina Zirconia, 60 Grit, Green
Mfr # 7000119475
Zoro # G5140368
product price: $93.49
/pk 5, $18.70/ea
Free Shipping & Returns
Key Features
Flap Disc Type
T29
Overall Diameter
7 in
Connector Size
5/8-11in
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119475
Zoro #
G5140368
UPC #
00051141309934
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8-11in
Center Hole Diameter (Imperial)
5/8"-11
Details
Item
Sanding Belt
Flap Disc Type
T29
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
60
Maximum Operating Speed
8600 rpm
Color
Green
Application
Polishing, Grinding, Finishing, Deburring
Product Form
Disc
Equipment - Machines
Right Angle Grinders
Max Speed
8600.0 rpm
Disc Type
T29
For Use On
Stainless Steel, Carbon Steel
Sub Applications
Blending
Description
Flp Dc 577F,T29 7inx5/8-11 60 YF-wei,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.