
Sanding Belt, Alumina Zirconia, 60 Grit, Green
Mfr # 7000119479
Zoro # G5140392
product price: $74.69
/pk 5, $14.94/eaKey Features
Flap Disc Type
T29
Overall Diameter
7 in
Connector Size
0.875 in
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119479
Zoro #
G5140392
UPC #
00051141309972
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
0.875 in
Center Hole Diameter (Imperial)
0.875 in
Details
Item
Sanding Belt
Flap Disc Type
T29
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
60
Maximum Operating Speed
8600 rpm
Color
Green
Application
Polishing, Grinding, Finishing, Deburring
Disc Type
T29
For Use On
Stainless Steel, Carbon Steel
Max Speed
8600.0 rpm
Sub Applications
Blending
Product Form
Disc
Equipment - Machines
Right Angle Grinders
Description
Flp Dc 577F,T29 7inx7/8 in 60 YF-wei,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.