Zoro Homepage

Sanding Belt, Aluminum Oxide, A10

  • Mfr # 268XA

  • Zoro # G6158630


product price: $498.99
/pk 50, $9.98/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
A10
Disc Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268XA
Zoro #
G6158630
UPC #
00051141275543
Country of Origin
United States

Dimensions

Disc Diameter
8"

Details

Item
Sanding Belt
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
A10

Description

Trizact Hookit Film Dsc,268XA,8 In.xNH,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.