Zoro Homepage

Sanding Belt, Aluminum Oxide, A10

  • Mfr # 7010326756

  • Zoro # G6158667


product price: $685.99
/pk 100, $6.86/ea
Free Shipping & Returns

Key Features

Disc Diameter
7"
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grade
A10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326756
Zoro #
G6158667
UPC #
00051141275529
Country of Origin
United States

Dimensions

Disc Diameter
7"

Details

Item
Sanding Belt
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grade
A10

Description

Trizct Hookit Flm Dsc,268XA,7x3/8 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.