Sanding Belt, Ceramic Aluminum Oxide, Orange
Mfr # 777F
Zoro # G6125058
product price: $323.99
/pk 50, $6.48/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Bond Type
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777F
Zoro #
G6125058
UPC #
00051115274374
Country of Origin
United States
Details
Item
Sanding Belt
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Bond Type
Resin
Application
Deburring, Finishing, Weld Grinding, Surface Preparation
Splice Type
Lap Unskived
Back Color
Brown
Flex Type
L-flex
Description
Cloth Blt 777F,2 In.x18-27/32 In.,80 YF-W,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.