Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Ceramic Aluminum Oxide, Orange

  • Mfr # 777F

  • Zoro # G6125082


product price: $884.99
/pk 50, $17.70/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Application
Deburring, Finishing, Weld Grinding, Surface Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777F
Zoro #
G6125082
UPC #
00051111679357
Country of Origin
United States

Details

Item
Sanding Belt
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Application
Deburring, Finishing, Weld Grinding, Surface Preparation
Bond Type
Resin
Splice Type
Lap Unskived
Back Color
Brown
Flex Type
L-flex

Description

Cloth Belt 777F,2 In.x118 In.,P120 YF-wt.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.