Sanding Belt, Ceramic Aluminum Oxide, Orange
Mfr # 777F
Zoro # G6125143
product price: $432.99
/pk 50, $8.66/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Flex Type
L-flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777F
Zoro #
G6125143
UPC #
00051125353335
Country of Origin
United States
Details
Item
Sanding Belt
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Flex Type
L-flex
Back Color
Brown
Application
Deburring, Finishing, Weld Grinding, Surface Preparation
Splice Type
Lap Unskived
Bond Type
Resin
Description
Cloth Belt 777F,2 In.x48 In.,P180 YF-wt.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.