Sanding Belt, Ceramic, P100 Grit, Orange
Mfr # 7000000556
Zoro # G5143901
product price: $309.99
/pk 200, $1.55/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Abrasive Material
Ceramic
Grit
P100
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000556
Zoro #
G5143901
UPC #
00051144805099
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Sanding Belt
Abrasive Material
Ceramic
Grit
P100
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
Coat Type
Closed Coat
Sanding Type
Wet/Dry
Product Form
Disc
Application
Finishing, Deburring, Grinding
Equipment - Machines
Disc Sanders
Max Speed
20000.0 rpm
For Use On
Cobalt & Nickel Alloy, Stainless Steel
Sub Applications
Blending
Attachment Type
TR
Maximum Speed
20000 rpm
Bond Type
Resin
Maximum Operating Speed
20000.0 rpm
Quick Change System
TR
Description
Rc Dsc TR 777F,3 in P100 YF-weight,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.