Zoro Homepage

Sanding Belt, Coated, Aluminum Oxide, 36 Grit, 36, Regalite, Purple

  • Mfr # 99354857

  • Zoro # G5981409


product price: $141.99
/pk 10, $14.20/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
36
Series
Regalite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99354857
Zoro #
G5981409
UPC #
00051115092329
Country of Origin
United States

Dimensions

Overall Width
7 7/8 in
Overall Length
29 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
36
Series
Regalite
Color
Purple
Backing Weight
Y
Coating Coverage
Closed
Resistance Properties
Heat, Tear, Wear

Description

Floor Surfacing Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Regalite, Grade 36, Overall Length 29 1/2 in, Overall Width 7 7/8 in, Resistance Properties Heat, Tear, Wear, Backing Weight Y, Color Purple, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.