Zoro Homepage

Sanding Belt, Coated, Aluminum Oxide, 60 Grit, 60, Regalite

  • Mfr # 99354799

  • Zoro # G5983271


product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
60
Series
Regalite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99354799
Zoro #
G5983271
UPC #
00051115041464
Country of Origin
United States

Dimensions

Overall Length
29 1/2 in
Overall Width
7 7/8 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
60
Series
Regalite
Backing Material
Cloth
Backing Weight
Y
Coating Coverage
Closed
Bond Type
Resin
Resistance Properties
Heat, Tear, Wear

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Regalite, Grade 60, Overall Length 29 1/2 in, Overall Width 7 7/8 in, Resistance Properties Heat, Tear, Wear, Backing Material Cloth, Backing Weight Y, Bond Type Resin, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.