Shop 3M
See all product information
Create Account
Sanding Belt, Coated, Ceramic, 120 Grit, 767F, Maroon
- Mfr # 767F
- Zoro # G705375530
product price:Â
$
880.99
/pk of 5, $176.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Series
767F
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767F
- Zoro #
- G705375530
- UPC #
- 00638060898215
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 120
- Series
- 767F
- Color
- Maroon
- Backing Material
- Cloth
- Backing Weight
- YF
- Flexibility Type
- Single
- Coating Coverage
- Open
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Wire Color
- Maroon
Dimensions
- Overall Width
- 52 in
- Overall Length
- 75 in
- Wire Rope Length
- 75 in
- Length
- 75 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 767F, Grade Not Applicable, Overall Length 75 in, Overall Width 52 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.