Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G405375601
product price: $766.99
/pk 5, $153.40/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Series
767F
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767F
Zoro #
G405375601
UPC #
00638060897768
Country of Origin
United States
Dimensions
Overall Length
75 in
Overall Width
44 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Series
767F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Belt Joint Type
Butt Joint
Coating Coverage
Open
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 767F, Grade Not Applicable, Overall Length 75 in, Overall Width 44 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.