Shop 3M
See all product information
Create Account
Sanding Belt, Coated, Ceramic, 60 Grit, 767F, Maroon
- Mfr # 767F
- Zoro # G705375523
product price:Â
$
581.99
/pk of 20, $29.10/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
767F
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767F
- Zoro #
- G705375523
- UPC #
- 00638060898277
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 60
- Series
- 767F
- Color
- Maroon
- Backing Weight
- YF
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Open
- Flexibility Type
- Single
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Overall Width
- 7 7/8 in
- Overall Length
- 68 7/8 in
- Wire Rope Length
- 68 7/8 in
- Length
- 68 7/8 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 60, Series 767F, Grade Not Applicable, Overall Length 68 7/8 in, Overall Width 7 7/8 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.