Zoro Homepage

Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon

  • Mfr # 767F

  • Zoro # G005375568


product price: $291.99
/pk 200, $1.46/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
767F
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767F
Zoro #
G005375568
UPC #
00638060898581
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
20 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
767F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Flexibility Type
Single
Belt Joint Type
Butt Joint
Coating Coverage
Open

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 767F, Grade Not Applicable, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.