Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Film Backing, Aluminum Oxide, A10

  • Mfr # 268XA

  • Zoro # G6158743


product price: $533.99
/pk 25, $21.36/ea
Free Shipping & Returns

Key Features

Abrasive Type
Film Backing
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
A10
Disc Diameter
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268XA
Zoro #
G6158743
UPC #
00051141274942
Country of Origin
United States

Dimensions

Disc Diameter
11-1/4"

Details

Item
Sanding Belt
Abrasive Type
Film Backing
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
A10

Description

Trizct Hookit Flm Dsc,268XA,11-1/4 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.