Zoro Homepage

Sanding Block Kit

  • Mfr # 7000045510

  • Zoro # G915869522


product price: $238.99
/ea
Sold in multiples of 6 for $1,433.94
Free Shipping & Returns

Key Features

Overall Width
18 in
Color
Yellow
Features
Our Sanding Block when used in Combination with Hookit(TM) Abrasives is Ideal for Sanding Filler, Primer and Other Substrates
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045510
Zoro #
G915869522
UPC #
00051131056848
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 in
Overall Length
24 in

Details

Item
Sanding Block Kit
Color
Yellow
Features
Our Sanding Block when used in Combination with Hookit(TM) Abrasives is Ideal for Sanding Filler, Primer and Other Substrates

Description

Sanding Block Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.