Sanding Block Kit
- Mfr # 7000120058
- Zoro # G115869483
product price:Â
$
220.99
/ea
Sold in multiples of 6 for
$1,325.94
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Color
Yellow
Features
Featuring Adhesive Backing that Applies Firmly to the Block During Sanding
Overall Width
18 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000120058
- Zoro #
- G115869483
- UPC #
- 00051131056923
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 18 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Sanding Block Kit
- Abrasive Type
- Coated
- Color
- Yellow
- Features
- Featuring Adhesive Backing that Applies Firmly to the Block During Sanding
- Abrasive Mounting Type
- PSA
- Device Material
- Plastic
Description
Sanding Block Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.