Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA012058088
Zoro #
G4580040
UPC #
051141209098
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Disc Dia.
5"
Details
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Color
Purple
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Disc Backing Material
Paper
Series
735U
Backing Weight
C
Abrasive Grade
Medium
Abrasive Grit
120
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Grade Fine, Grit 120, Series 735U, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.