Zoro Homepage

Sanding Disc, 180+Grit, 5"Dia, Purple, PK250

  • Mfr # 7100282085

  • Zoro # G107386028


product price: $320.99
/pk 250, $1.28/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Abrasive Material
Ceramic
Grade
Fine
Series
900DZ
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100282085
Zoro #
G107386028
UPC #
00638060901083
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Abrasive Material
Ceramic
Grade
Fine
Grit
180
Series
900DZ
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Color
Purple
Product Type
PSA Disc
Resistance Properties
Heat, Load, Tear, Wear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
12000.0 rpm

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit 180, Overall Diameter 5 in, Product Type PSA Disc, Series 900DZ, Resistance Properties Heat, Load, Tear, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.