Zoro Homepage

Sanding Disc, 220+Grit, 5"Dia, Purple, PK250

  • Mfr # 7100282086

  • Zoro # G307386033


product price: $320.99
/pk 250, $1.28/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Abrasive Material
Ceramic
Grade
Fine
Series
900DZ
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100282086
Zoro #
G307386033
UPC #
00638060901038
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Abrasive Material
Ceramic
Grade
Fine
Grit
220
Series
900DZ
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Color
Purple
Coating Coverage
Open
Resistance Properties
Heat, Load, Tear, Wear
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Maximum Operating Speed
12000.0 rpm

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc, Series 900DZ, Resistance Properties Heat, Load, Tear, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.