Sanding Disc, Coarse, 40, 8 in. D, PK50
Mfr # 7010361777
Zoro # G5090541
product price: $225.99
/pk 50, $4.52/eaSold in multiples of 5 for $1,129.95
Free Shipping & Returns
Key Features
Disc Dia.
8"
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010361777
Zoro #
G5090541
UPC #
00051144208739
Country of Origin
United States
Dimensions
Disc Dia.
8"
Disc Diameter
8"
Overall Diameter
8 in
Details
Item
Sanding Disc
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc
Coating Coverage
Closed
Resistance Properties
Wear, Heat, Tear
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 8 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.