Sanding Disc, Extra Coarse, 30 in Dia, PK10
Mfr # 60440202228
Zoro # G5090596
product price: $644.52
/pk 10, $64.45/ea
Free Shipping & Returns
Key Features
Disc Dia.
30"
Grit
36
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440202228
Zoro #
G5090596
UPC #
051144207930
Country of Origin
United States
Dimensions
Disc Dia.
30"
Disc Diameter
30"
Overall Diameter
30 in
Details
Item
Sanding Disc
Grit
36
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
36
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Resistance Properties
Wear, Heat, Tear
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 30 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.