Zoro Homepage

Sanding Disc, Fine, 100, 1 in. D, PK50

  • Mfr # 7000118915

  • Zoro # G5090368


product price: $24.95
/pk 50, $0.50/ea
Sold in multiples of 10 for $249.50

Key Features

Disc Dia.
1"
Grit
P100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118915
Zoro #
G5090368
UPC #
00051144209316
Country of Origin
United States

Dimensions

Disc Dia.
1"
Disc Diameter
1"
Overall Diameter
1 in

Details

Item
Sanding Disc
Grit
P100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
P100
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Resistance Properties
Wear, Heat, Tear
Coating Coverage
Closed

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P100, Overall Diameter 1 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.