Sanding Disc, Medium, 80, 1/2 in. Dia., PK50
Mfr # 60440202574
Zoro # G5090298
product price: $14.15
/pk 50, $0.28/eaSold in multiples of 10 for $141.50
Key Features
Disc Dia.
1/2"
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440202574
Zoro #
G5090298
UPC #
051144209507
Country of Origin
United States
Dimensions
Disc Dia.
1/2"
Disc Diameter
1/2"
Overall Diameter
1/2 in
Details
Item
Sanding Disc
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Wear, Heat, Tear
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 1/2 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.