Zoro Homepage

Sanding Disc Roll, 6 Hole

  • Mfr # 7100145434

  • Zoro # G9139731


product price: $152.99
/ea
Sold in multiples of 4 for $611.96
Free Shipping & Returns

Key Features

Product Type
PSA Disc Roll
Grit
320+
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145434
Zoro #
G9139731
UPC #
-
Country of Origin
United States

Details

Product Type
PSA Disc Roll
Grit
320+
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Color
Purple

Description

Sanding Disc Roll, Product Type PSA Disc Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.