Zoro Homepage

Sanding Disc, SC, Paper, 12In, 180G, PK100

  • Mfr # 7010363751

  • Zoro # G5910055


product price: $359.99
/pk 100, $3.60/ea
Sold in multiples of 5 for $1,799.95
Free Shipping & Returns

Key Features

Grit
180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010363751
Zoro #
G5910055
UPC #
00051144220434
Country of Origin
United States

Dimensions

Disc Diameter
12"
Overall Diameter
12 in

Details

Item
Sanding Disc
Grit
180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Fine
Backing Material
Paper
Series
431Q
Abrasive Type
Coated
Abrasive Grit
180
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
C
Color
Black
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Resistance Properties
Water

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 180, Overall Diameter 12 in, Series 431Q, Resistance Properties Water, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.