Zoro Homepage

Sanding Disc, Super Fine, 240, 1in Dia, PK50

  • Mfr # 7000118918

  • Zoro # G5090395


product price: $24.95
/pk 50, $0.50/ea
Sold in multiples of 10 for $249.50

Key Features

Disc Dia.
1"
Grit
P240
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118918
Zoro #
G5090395
UPC #
00051144209279
Country of Origin
United States

Dimensions

Disc Dia.
1"
Disc Diameter
1"
Overall Diameter
1 in

Details

Item
Sanding Disc
Grit
P240
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
P240
Disc Backing Material
Cloth
Abrasive Grade
Very Fine
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Resistance Properties
Wear, Heat, Tear
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P240, Overall Diameter 1 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.