Sanding Disc, Super Fine, 240, 3in Dia, PK50
Mfr # 60440201881
Zoro # G5090639
product price: $62.79
/pk 50, $1.26/eaSold in multiples of 4 for $251.16
Key Features
Disc Dia.
3"
Grit
P240
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440201881
Zoro #
G5090639
UPC #
051144013265
Country of Origin
United States
Dimensions
Disc Dia.
3"
Disc Diameter
3"
Overall Diameter
3 in
Details
Item
Sanding Disc
Grit
P240
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
P240
Disc Backing Material
Cloth
Abrasive Grade
Very Fine
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Wear, Heat, Tear
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P240, Overall Diameter 3 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.