Shop 3M
See all product information
Create Account
Sanding Disc with Stikit Attachment, 31435, 6 inch, 320 grit, 5PK
- Mfr # 7010363419
- Zoro # G612336860
product price:Â
$
5.49
/pk of 5, $1.10/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Abrasive Material
Aluminum Oxide
Backing Weight
A Weight
Application
Paint Preparation, Primer Sanding
Product Form
Disc
Sanding Method
Hand, Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010363419
- Zoro #
- G612336860
- UPC #
- -
- Country of Origin
- Canada
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- A Weight
- Application
- Paint Preparation, Primer Sanding
- Product Form
- Disc
- Sanding Method
- Hand, Machine
- Sanding Surface
- Clear Coat, Fiberglass, Paint, Plastic, Primer
- Color
- Gold
- Vacuum Support
- No
- Wet or Dry
- Dry
- Disc Attachment Type
- PSA
Description
Adhesive Backed Sanding Discs makes sanding easy and convenient; just press the disc on the pad and sand. The disc peels off easily when the job is done. Long-lasting tough mineral resists loading. For use with a Stikit vinyl backup pad and a dual action orbital sander.|Made with long-lasting, self-fracturing aluminum oxide.|Use during the 3M Body Repair System.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.