Shop 3M
See all product information
Create Account
Sanding Disc with Stikit Attachment, 6 in, 36 Grit, 5 per case, 20PK
- Mfr # 31548
- Zoro # G515782986
product price:
$
253.99
/pk of 20, $12.70/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Ceramic Alumina
Grit
36
Disc Attachment Type
PSA
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31548
- Zoro #
- G515782986
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Ceramic Alumina
- Grit
- 36
- Disc Attachment Type
- PSA
- Color
- Green
- Vacuum Support
- No
- Item Type
- Disc
Dimensions
- Disc Diameter
- 6 in
Description
- SAND AUTO SURFACE TO BARE METAL- 36 GRIT is great for stripping paint to metal
- CUTS FAST- Combination of minerals and materials makes auto body sanding faster and easier
- LASTS LONGER- Coarse aluminum oxide mineral lasts long
- CLOG RESISTANT SHEETS- Unique 3M mineral blend resists clogging and loading meaning less dust removal
- PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
- PERFECT TO USE WITH BONDO® BODY FILLER- When used with Bondo® body filler, 3M's sharp minerals provide a refined finish for a great looking auto body repair project
- IDEAL FOR STEP 1 OF THE 3M BODY REPAIR SYSTEM- PREPARE. This stage includes pulling dents, removal of paint and rust and efficient, effective masking of the area
- Range of abrasive grits for each step of auto body repair
- Discs work with vinyl backup pads and dual action orbital sanders
- 3M(TM) StikitTM discs are easy to attach and remove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.