Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Pad, 1-1/4in Small Button, 100/pk

  • Mfr # 28584

  • Zoro # G5444560


product price: $1,056.99
/pk 100, $10.57/ea
Free Shipping & Returns

Key Features

Backing Material
Foam
Density
Medium
Style
Back-Up
Maximum Operating Speed
10000 revolutions per minute
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28584
Zoro #
G5444560
UPC #
00051141285849
Country of Origin
United States

Dimensions

Overall Diameter
1.25 Inch

Details

Item
Sanding Pad
Backing Material
Foam
Density
Medium
Style
Back-Up
Maximum Operating Speed
10000 revolutions per minute
Quick Change System
TR
Color
Black

Description

Sanding Pad,1-1/4 In. S Button,100/pk,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.