Zoro Homepage

Sanding Screen, 100 grit, 12 in x 18 in, 20PK

  • Mfr # 29859

  • Zoro # G315783091


product price: $121.99
/pk 20, $6.10/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29859
Zoro #
G315783091
UPC #
-
Country of Origin
Japan

Dimensions

Width
12 in
Length
18 in

Details

Grit
100

Description

3M Sanding Screen is a mesh screen with strong fiber, uniform open construction and consistent cut from start to finish.


  • IDEAL FOR FINAL SURFACE SANDING and finishing prior to painting
  • AVAILABLE IN A RANGE OF GRITS for effective drywall sanding
  • CUTS FAST
  • Mesh screen resists tearing
  • Waterproof screen can be used wet or dry
  • Waterproof screen can be used wet or dry
  • Intended for sanding drywall, plaster and spackling compounds
  • Can be used for sanding wood, metal, plastic and painted surfaces
  • Pre-cut sheet screen will fit most drywall sanding tools
  • 100 grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.