Zoro Homepage

Sanding Screen, 120 grit, 12 in x 18 in, 20PK

  • Mfr # 29860

  • Zoro # G315783107


product price: $112.99
/pk 20, $5.65/ea
Free Shipping & Returns

Key Features

Backing Material
Open Mesh Fabric
Length
18 in
Abrasive Material
Silicon Carbide
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29860
Zoro #
G315783107
UPC #
-
Country of Origin
Japan

Dimensions

Length
18 in
Width
12 in

Details

Backing Material
Open Mesh Fabric
Grit
120
Abrasive Material
Silicon Carbide

Description

3M Sanding Screen is a mesh screen with strong fiber, uniform open construction and consistent cut from start to finish.


  • Sanding Screen
  • Shape: Round
  • Color: Brown
  • Open Mesh Fabric backing
  • Waterproof screen can be used wet or dry
  • Waterproof screen can be used wet or dry
  • Intended for sanding drywall, plaster and spackling compounds
  • Can be used for sanding wood, metal, plastic and painted surfaces
  • Pre-cut sheet screen will fit most drywall sanding tools
  • 120 grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.