Zoro Homepage

Sanding Screen, 180 Grit, 12 in. x 18 in., 20PK

  • Mfr # 29903

  • Zoro # G215783078


product price: $95.15
/pk 20, $4.76/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29903
Zoro #
G215783078
UPC #
-
Country of Origin
Japan

Dimensions

Length
18 in
Width
12 in

Details

Grit
180

Description

3M Sanding Screen is a mesh screen disc with a strong fibre, uniform open construction and consistent cut from start to finish.


  • IDEAL FOR FINAL SURFACE SANDING and finishing prior to painting
  • AVAILABLE IN A RANGE OF GRITS for effective drywall sanding
  • CUTS FAST
  • Mesh screen resists tearing
  • Waterproof screen can be used wet or dry
  • Waterproof screen can be used wet or dry
  • Intended for sanding drywall, plaster and spackling compounds
  • Can be used for sanding wood, metal, plastic and painted surfaces
  • Pre-cut sheet screen will fit most drywall sanding tools
  • 180 grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.