Zoro Homepage

Sanding Screen, 80 grit, 12 in x 18 in, 20PK

  • Mfr # 29858

  • Zoro # G615783012


product price: $146.99
/pk 20, $7.35/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
18 in
Abrasive Material
Silicon Carbide
Backing Material
Open Mesh Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29858
Zoro #
G615783012
UPC #
-
Country of Origin
Japan

Dimensions

Width
12 in
Length
18 in

Details

Abrasive Material
Silicon Carbide
Grit
80
Backing Material
Open Mesh Fabric

Description

3M Sanding Screen is a mesh screen with strong fiber, uniform open construction and consistent cut from start to finish.


  • Sanding Screen
  • Shape: Round
  • Color: Brown
  • Open Mesh Fabric backing
  • Waterproof screen can be used wet or dry
  • Waterproof screen can be used wet or dry
  • Intended for sanding drywall, plaster and spackling compounds
  • Can be used for sanding wood, metal, plastic and painted surfaces
  • Pre-cut sheet screen will fit most drywall sanding tools
  • 80 grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.