Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sheet, 11/16 in L, PK10

  • Mfr # 99437

  • Zoro # G410947268


product price: $17.29
/pk 10, $1.73/ea

Key Features

Backing Material
Screen
Series
Drywall Sanding Screens
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Overall Width
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99437
Zoro #
G410947268
UPC #
00051144994373
Country of Origin
Thailand

Dimensions

Overall Width
4 3/16 in
Overall Length
11 1/4 in

Details

Item
Sanding Sheet
Grit
150
Backing Material
Screen
Series
Drywall Sanding Screens
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Resistance Properties
Water
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight Not Applicable, Coating Coverage Open, Grit 150, Series Drywall Sanding Screens, Overall Length 11 1/4 in, Overall Width 4 3/16 in, Resistance Properties Water, Attachment Type Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.