Zoro Homepage
This item is Discontinued.
3M Sanding Sheet, 11x9 In, 150 G, AlO, PK1000 02105

Sanding Sheet, 11x9 In, 150 G, AlO, PK1000 (Discontinued)

  • Mfr # 02105
  • Zoro # G5958346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02105
Zoro #
G5958346
UPC #
00051144021055
Country of Origin
Canada

Dimensions

Width
9"
Length
11"

Details

Item
Sanding Sheet
Grit
150
Backing Material
Paper
Grade
Fine
Series
210N
Backing Weight
A
Color
Pink
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 150, Series 210N, Color Pink, Grade Fine, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.