Zoro Homepage

Sanding Sheet, 11x9 In, 240 G, SC

  • Mfr # 7000118294

  • Zoro # G3786203


product price: $1.55
/ea
Sold in multiples of 50 for $77.50

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Medium
Series
413Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118294
Zoro #
G3786203
UPC #
00051144020065
Country of Origin
United States

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Abrasive Sheet
Grit
240
Backing Material
Paper
Grade
Medium
Series
413Q
Backing Weight
A
Abrasive Type
Coated
Color
Black
Abrasive Material
Silicon Carbide
Coating Coverage
Open
Attachment Type
Clip
Resistance Properties
Heat, Water

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 240, Series 413Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.