Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sheet, 11x9 In, 40 G, AlO, PK250

  • Mfr # 02118

  • Zoro # G5928657


product price: $550.99
/pk 250, $2.20/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Coarse
Series
346U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02118
Zoro #
G5928657
UPC #
00051144021185
Country of Origin
Canada

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Paper Sheet
Grit
40
Backing Material
Paper
Grade
Coarse
Series
346U
Backing Weight
D
Abrasive Type
Coated
Color
Yellow, Gold
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Resistance Properties
Load

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit P40, Series 346U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Color Gold, Grade Coarse, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.