Zoro Homepage

Sanding Sheet, 11x9 In, P100 G, AlO, PK250

  • Mfr # 60070005891

  • Zoro # G6026632


product price: $328.99
/pk 250, $1.32/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Coarse
Series
216U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60070005891
Zoro #
G6026632
UPC #
051131025486
Country of Origin
Canada

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Gold Abrasive Sheet
Grit
100
Backing Material
Paper
Grade
Coarse
Series
216U
Backing Weight
A
Abrasive Type
Coated
Color
Gold
Abrasive Material
Aluminum Oxide
Resistance Properties
Clog, Load
Attachment Type
Clip
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P100, Series 216U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Load, Attachment Type Clip, Color Gold, Grade Medium, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.