Sanding Sheet, 9 in L, 11 in W, Fine, 220 Grit, Ceramic Alumina Abrasive, 3PK
Mfr # SHR220-PGP-3T
Zoro # G522433888
product price:Â $11.15
/pk 3, $3.72/eaKey Features
Length
9 in
Width
11 in
Abrasive Material
Ceramic Alumina
Backing Material
Paper
Applicable Materials
Drywall Metal Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR220-PGP-3T
Zoro #
G522433888
UPC #
068060502513
Country of Origin
United States
Dimensions
Length
9 in
Width
11 in
Details
Grit
220
Abrasive Material
Ceramic Alumina
Backing Material
Paper
Applicable Materials
Drywall Metal Wood
Finish
Smooth
Grade
Fine
Description
Pro Grade Precision Sanding Sheet, 9 in L, 11 in W, 220 Grit, Paper Backing, Grit Grade: Fine, Ceramic Alumina Abrasive, Smooth, Applicable Materials: Drywall, Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.