Sanding Sheet, 9 in L, 11 in W, Multi-Grade, 320 Grit, Ceramic Alumina Abrasive, 10PK
Mfr # SHR320-PGP-10T
Zoro # G822433885
product price: $27.85
/pk 10, $2.79/eaKey Features
Width
11 in
Backing Material
Paper
Finish
Smooth
Abrasive Material
Ceramic Alumina
Applicable Materials
Drywall Metal Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR320-PGP-10T
Zoro #
G822433885
UPC #
068060502582
Country of Origin
Canada
Dimensions
Width
11 in
Length
9 in
Details
Backing Material
Paper
Finish
Smooth
Abrasive Material
Ceramic Alumina
Grit
320
Applicable Materials
Drywall Metal Wood
Grade
Multi-Grade
Description
Pro Grade Precision Sanding Sheet, 9 in L, 11 in W, 320 Grit, Paper Backing, Grit Grade: Multi-Grade, Ceramic Alumina Abrasive, Smooth, Applicable Materials: Drywall, Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.