Zoro Homepage

Sanding Sheet, 9 in L, 3 11/16 in W, PK6

  • Mfr # SHTR180-PGP-6T

  • Zoro # G310947276


product price: $5.19
/pk 6, $0.87/ea

Key Features

Grit
180
Backing Material
Paper
Series
Pro Grade Precision
Abrasive Type
Coated
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHTR180-PGP-6T
Zoro #
G310947276
UPC #
00638060853351
Country of Origin
Canada

Dimensions

Overall Width
3 11/16 in
Overall Length
9 in

Details

Item
Sanding Sheet
Grit
180
Backing Material
Paper
Series
Pro Grade Precision
Abrasive Type
Coated
Abrasive Material
Ceramic
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grit 180, Series Pro Grade Precision, Overall Length 9 in, Overall Width 3 11/16 in, Resistance Properties Not Applicable, Attachment Type Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.