Sanding Sheet, 9 in L, 3 11/16 in W, PK6
Mfr # SHTR220-PGP-6T
Zoro # G610947303
product price: $6.79
/pk 6, $1.13/eaKey Features
Grit
220
Backing Material
Paper
Series
Pro Grade Precision
Abrasive Type
Coated
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHTR220-PGP-6T
Zoro #
G610947303
UPC #
00638060853542
Country of Origin
Canada
Dimensions
Overall Length
9 in
Overall Width
3 11/16 in
Details
Item
Sanding Sheet
Grit
220
Backing Material
Paper
Series
Pro Grade Precision
Abrasive Type
Coated
Abrasive Material
Ceramic
Coating Coverage
Open
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grit 220, Series Pro Grade Precision, Overall Length 9 in, Overall Width 3 11/16 in, Resistance Properties Not Applicable, Attachment Type Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.