
Sanding Sheet, Coated, Ceramic, Film, PK3
Mfr # 7100327680
Zoro # G015508680
product price: $7.19
/pk 3, $2.40/eaKey Features
Grit
400
Backing Material
Film
Grade
Extra Fine
Series
Pro Grade Precision(TM)
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100327680
Zoro #
G015508680
UPC #
00068060502537
Country of Origin
Canada
Dimensions
Overall Width
9 in
Overall Length
11 in
Details
Item
Sanding Sheet
Grit
400
Backing Material
Film
Grade
Extra Fine
Series
Pro Grade Precision(TM)
Abrasive Type
Coated
Resistance Properties
Tear
Abrasive Material
Ceramic
Color
Purple
Coating Coverage
Open
Description
Sanding Sheets, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.