Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sheet, Gold, 100 Grit, PK50

  • Mfr # 7000119615

  • Zoro # G4579359


product price: $39.79
/pk 50, $0.80/ea
Sold in multiples of 10 for $397.90

Key Features

Backing Material
Paper
Width
3"
Length
4"
Grade
Fine
Series
236U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119615
Zoro #
G4579359
UPC #
00051141555331
Country of Origin
Canada

Dimensions

Width
3"
Length
4"
Overall Width
3 in
Overall Length
4 in

Details

Item
Clean Sanding Sheet
Grit
100
Backing Material
Paper
Grade
Fine
Series
236U
Backing Weight
C
Abrasive Type
Coated
Color
Gold
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Attachment Type
Hook-and-Loop
Resistance Properties
Load

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.