Zoro Homepage

Sanding Sheet, Gold, Paper Backing, PK50

  • Mfr # 7000119612

  • Zoro # G4579891


product price: $43.15
/pk 50, $0.86/ea

Key Features

Backing Material
Paper
Width
3"
Length
4"
Grade
Very Fine
Series
236U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119612
Zoro #
G4579891
UPC #
00051141555300
Country of Origin
Canada

Dimensions

Width
3"
Length
4"
Overall Width
3 in
Overall Length
4 in

Details

Item
Clean Sanding Sheet
Grit
320
Backing Material
Paper
Grade
Very Fine
Series
236U
Backing Weight
C
Abrasive Type
Coated
Color
Gold
Abrasive Material
Aluminum Oxide
Attachment Type
Hook-and-Loop
Resistance Properties
Load
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P320, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Very Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.