Zoro Homepage

Sanding Sheets, PK 10

  • Mfr # 7100327522

  • Zoro # G215627839


product price: $11.69
/pk 10, $1.17/ea
Sold in multiples of 10 for $116.90

Key Features

Abrasive Material
Ceramic
Overall Length
11 in
Series
Pro Grade Precision
Coating Coverage
Open
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100327522
Zoro #
G215627839
UPC #
00068060502568
Country of Origin
Canada

Dimensions

Overall Length
11 in
Overall Width
9 in

Details

Item
Sanding Sheet
Abrasive Material
Ceramic
Series
Pro Grade Precision
Coating Coverage
Open
Grit
180
Abrasive Type
Coated
Resistance Properties
Water
Backing Material
Film

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight Not Applicable, Coating Coverage Open, Grit 180, Series Pro Grade Precision, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.